Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point 3/4" Standard Impact Socket
Mfr # 84506N
Zoro # G002547814
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.614 in
- Size 3/4 in
Product Information
- Brand Gearwrench
- MFR # 84506N
- Zoro # G002547814
- UPC # 99575000638
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1.614 in |
Size | 3/4 in |
Drive End Size | 1.173 in |
Wrench Depth | 0.512 in |
Length to Shoulder | 1.614 in |
Wrench End Size | 1.173 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome (48-22-9000)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- HYDE 6 Flex SS Joint Knife (6878)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm- [7/8-"] (86076)
- GEARWRENCH 1/2" Drive 6 Point 32mm Deep Impact Socket (84590N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm [3/4"] (86073)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- WRIGHT TOOL 1 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (88-85MM)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- Gearwrench Impact Sockets