
1/2" Drive 6 Point Deep SAE Socket 1"
Mfr # 80674
Zoro # G0926949
product price: $11.95
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Size
1 in
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80674
Zoro #
G0926949
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3.031 in
Size
1 in
Details
Item
Skt Dp 1/2Dr 6Pt 1
SAE or Metric
SAE
Number of Points
6
Finish
Full Polish Chrome
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
Description
Skt Dp 1/2Dr 6Pt 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.