1/2" Drive 6 Point Standard SAE Socket 3/4"
Mfr # 80607D
Zoro # G0444477
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80607D
Zoro #
G0444477
UPC #
099575806070
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
3/4"
Overall Length
1.488 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Tether Ready
No
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
Description
Socket,1/2in,drive 6pt Stndr,sae,3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.