1/2" Drive Beam Torque Wrench 0-150 ft/lbs.
Mfr # 2957N
Zoro # G7044838
product price: $44.29
/eaKey Features
Material
Alloy Steel
Overall Length
20 in
Tether Capable
No
Maximum Torque
190 Nm
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2957N
Zoro #
G7044838
UPC #
099575029578
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20 in
Overall Width
2 in
Details
Item
Beam Torque Wrench,150ft/lb,1/2" Drive
Material
Alloy Steel
Tether Capable
No
Maximum Torque
190 Nm
Finish
Full Polish Chrome
Drive Type
Square
Description
Beam Torque Wrench,150ft/lb,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.