
1/2" Drive Bench Top Torque Tester 10-100 ft/lb
Mfr # 89633
Zoro # G007476805
product price: $1,185.99
/ea
Free Shipping & Returns
Key Features
Display
LCD with Backlight
Finish
Painted
Maximum Torque
135.6 Nm
Overall Length
5.3 in
Type
Tester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89633
Zoro #
G007476805
UPC #
099575896330
Country of Origin
China
Dimensions
Overall Length
5.3 in
Overall Width
5.4 in
Details
Item
Drive Bench Top Torque Tester 10-100 ft-lb
Display
LCD with Backlight
Finish
Painted
Maximum Torque
135.6 Nm
Type
Tester
Material
Steel
Description
Drive Bench Top Torque Tester 10-100 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.