Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84637
Zoro #
G0432656
UPC #
099575846373
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
3.07"
Size
9/16"
Details
Socket Type
Hex Bit
Number of Points
6
SAE or Metric
SAE
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Item
Impact Socket
Category Type
Hex Socket
Impact Rated
No
Product Type
Drive Impact Hex Socket, 1/2in, 9/16in
Description
Drive Impact Hex Socket, 1/2in, 9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.