Zoro Homepage

1/2" Drive Impact Universal Joint

  • Mfr # 80671N

  • Zoro # G0438177


product price: $22.89
/ea

Key Features

Overall Length
2.441 in
Type
Universal Joint
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Standards
ASME B107.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80671N
Zoro #
G0438177
UPC #
099575867163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.441 in

Details

Item
Impact Universal Joint,1/2in Drive
Type
Universal Joint
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Standards
ASME B107.2

Description

Impact Universal Joint,1/2in Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.