13 Piece 72-Tooth 12 Point XL GearBox Double Box Ratcheting SAE Wrench Set

  • Mfr # 85999

  • Zoro # G7056878


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Wrench Style
XL Double Box End, Standard
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85999
Zoro #
G7056878
UPC #
082171859991
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

Item
Double Box Ratchet Wrench Set,SAE,13pcs.
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
XL Double Box End, Standard
Number of Points
12
Number of Pieces
13
Ratcheting
Yes
Offset
0 Degrees
Measurement Type
SAE
Includes
(13) 12 Point XL Gearbox Double Box Ratcheting Wrenches: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Blow Mold Tray
Standards
ANSI, ASME
Wrench Material
Alloy Steel
Drive Type
12 Point
Type
Double Box

Description

GearWrench's 85999 13 Pc. 12 Point XL GearBox‚Ñ¢ Double Box Ratcheting SAE Wrench is a ratcheting wrench set with an angled offset of 0 degrees. It comes in a compact size, making it easy to store and use. This double box ratchet wrench set contains 13 pieces for tackling various fasteners and projects. The standard double box end provides excellent access to tight spots and corners, especially in confined spaces. Its full polish chrome finish gives these wrenches a sleek look that will complement your existing tools well. They are also easy to clean and maintain thanks to their polished chrome finish. With its durable construction, innovative design and overall quality, the GearWrench 85999 13 Pc. 12 Point XL GearBox‚Ñ¢ Double Box Ratcheting SAE Wrench is definitely worth considering when you're looking for the best ratcheting wrench set on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.