This item is Discontinued.

Gearwrench 13mm 12 Point Flex Head Ratcheting Combination Wrench 9913D

13mm 12 Point Flex Head Ratcheting Combination Wrench (Discontinued)

  • Mfr # 9913D
  • Zoro # G1948508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9913D
Zoro #
G1948508
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Size
13mm
Head Size
13 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Flex Head, Open End
Material
Alloy Steel
Item
Wrench,Rat Comb,Flex 13mm
Standards
ASME, ANSI
Reversing
No
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Measurement Type
Metric
Head Type
Flexible
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Weight
0.22 lb
Handle Type
One Piece
Insulated
No
Head Offset Angle
0 Degrees , 15 Degrees
Handle Color
Silver
Corrosion Resistant
Yes
Anti-Slip Design
Yes

Description

Wrench,Rat Comb,Flex 13mm, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 0 Degrees , 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.