This item is Discontinued.

Gearwrench 13mm 12 Point Ratcheting Combination Wrench 9113D

13mm 12 Point Ratcheting Combination Wrench (Discontinued)

  • Mfr # 9113D
  • Zoro # G1948471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9113D
Zoro #
G1948471
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Size
13mm
Head Size
13 mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open End
Material
Alloy Steel
Item
Wrench,Rat Comb,13mm
Min. Arc Swing
5 Degrees
Standards
ASME, ANSI
Reversing
No
Ratcheting
Yes
Handle Type
One Piece
Corrosion Resistant
Yes
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Weight
0.23 lb
Tether Style
Tether Capable
Head Offset Angle
0 Degrees , 15 Degrees
Opening Type
Rounded
Insulated
No
Non-Magnetic
No
Head Type
Offset
Handle Color
Silver
Anti-Slip Design
Yes
Nonsparking
No
Box End Type
12-Point Box End

Description

If you are looking for a wrench that offers versatility and durability, the GEARWRENCH 9113D 13mm 12 Point Ratcheting Combination Wrench is what you need. This ratcheting wrench has a one piece handle, which provides stability and allows for increased torque. The offset head on this alloy steel tool can be used in close quarters where standard wrenches cannot reach. It also features a chrome finish to resist corrosion and provide years of service. The open end has 12 points with an overall length of 7 in., making it easy to access fasteners in tight spaces. With its offset head, chrome finish, and ease of use, the GEARWRENCH 9113D 13mm 12 Point Ratcheting Combination Wrench is the ideal tool for any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.