Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench

  • Mfr # 85513

  • Zoro # G7242897


product price: $22.89
/ea

Key Features

Standards
ANSI, ASME B107.100-2010 (B107.66)
Tether Capable
No
Overall Length
7.008 in
SAE or Metric
Metric
Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85513
Zoro #
G7242897
UPC #
099575855139
Country of Origin
China

Dimensions

Overall Length
7.008 in
Size
13 mm

Details

Item
Ratcheting Wrench
Standards
ANSI, ASME B107.100-2010 (B107.66)
Tether Capable
No
SAE or Metric
Metric
Material
Alloy Steel
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Ratcheting Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.