This item is Discontinued.

Gearwrench 1/4" Drive, 13mm Metric Socket, 6 Points 522130GR

1/4" Drive, 13mm Metric Socket, 6 Points (Discontinued)

  • Mfr # 522130GR
  • Zoro # G0452201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522130GR
Zoro #
G0452201
UPC #
082171522130
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
13mm

Details

Socket Type
Standard
SAE or Metric
Metric
Number of Points
6
Item
Drive Socket
Tether Ready
No
Product Type
Vortex Socket,1/4in. Drive 13mm,13mm

Description

Vortex Socket,1/4in. Drive 13mm,13mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.