1/4" Drive 6 Point Metric Flex Socket 5mm
Mfr # 80250
Zoro # G0435200
product price: $14.69
/eaKey Features
Drive Size
1/4"
Size
5mm
Finish
Chrome plated
Overall Length
1.378"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80250
Zoro #
G0435200
UPC #
099575802508
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
5mm
Overall Length
1.378"
Details
Item
Flex Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Flex
Description
Flex Socket,1/4in Drive,6 pt.,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.