This item is Discontinued.

Gearwrench 1/4" Drive, 7mm Metric Socket, 12 Points 80234

1/4" Drive, 7mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 80234
  • Zoro # G0430739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80234
Zoro #
G0430739
UPC #
099575802348
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
7mm
Overall Length
1.929"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Socket Type
Deep
Product Type
Deep Socket,1/4in Drive, 12 Pt.,7mm

Description

Deep Socket,1/4in Drive, 12 Pt.,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.