This item is Discontinued.

Gearwrench 1/4" Drive, 7mm Metric Socket, 6 Points 522070GR

1/4" Drive, 7mm Metric Socket, 6 Points (Discontinued)

  • Mfr # 522070GR
  • Zoro # G0452335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522070GR
Zoro #
G0452335
UPC #
082171000706
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
7mm

Details

Socket Type
Standard
SAE or Metric
Metric
Number of Points
6
Item
Drive Socket
Tether Ready
No
Product Type
Vortex Socket,1/4in. Drive 13mm,7mm

Description

Vortex Socket,1/4in. Drive 13mm,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.