Zoro Homepage

1/4" Drive Metric, 5 pcs

  • Mfr # 80102

  • Zoro # G7048979


product price: $21.99
/ea

Key Features

Drive Size
1/4"
Measurement Type
Metric
SAE or Metric
Metric
Includes
socket rail
Finish
Bright, full polish chrome finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80102
Zoro #
G7048979
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Gear Wrench Socket Set
Number of Pieces
5
Measurement Type
Metric
SAE or Metric
Metric
Includes
socket rail
Finish
Bright, full polish chrome finish

Description

Socket Set,1/4 In. Drive,8mm,5PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.