This item is Discontinued.

Gearwrench 1/4" Drive Ratcheting Straight Screwdriver Handle 890001GD

1/4" Drive Ratcheting Straight Screwdriver Handle (Discontinued)

  • Mfr # 890001GD
  • Zoro # G0442611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890001GD
Zoro #
G0442611
UPC #
082171900013
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
RatchetingScrewdrver,Straight,1/4inDrive
Handle Material
Ergonomic
Features
8 Degree Reversible Ratcheting Mechanism, Ratcheting or Non-Ratcheting Mode; Dual Durometer Ergonomic Shape Handle Helps Reduce Fatigue and Improve Grip and High Torque; Removable End Cap Allows Convenient Storage For Up to 12 Bits
SAE or Metric
SAE
Handle Type
Dual Durometer Shape
Number of Pieces
1

Description

RatchetingScrewdrver,Straight,1/4inDrive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.