Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81185
Zoro #
G0448196
UPC #
099575811852
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
0.98"
Size
T-15
Details
Finish
Satin
Item
Socket
SAE or Metric
SAE
Drive Type
Torx
Number of Points
6
Number of Pieces
1
Material
S2 steel
Description
Stubby Torx Bit Drive,1/4in Dr.,T-15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.