This item is Discontinued.

Gearwrench 1/4" x 3-1/2" Socket Shaft 311901GR

1/4" x 3-1/2" Socket Shaft (Discontinued)

  • Mfr # 311901GR
  • Zoro # G0446726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311901GR
Zoro #
G0446726
UPC #
082171019012
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
3-1/2"

Details

Item
Socket Shaft
Finish
Full Polished Chrome
Material
Alloy steel
Tether Ready
No

Description

Socket,Shaft 1/4in,Shank x 3-1/2in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.