Zoro Homepage

14mm x 18mm Box End Interchangeable Head 1-1/4"

  • Mfr # 89588

  • Zoro # G007466141


product price: $24.65
/ea

Key Features

Size
1-1/4 in
Overall Length
1.22 in
Finish
Satin Chrome
SAE or Metric
SAE
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89588
Zoro #
G007466141
UPC #
099575895883
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4 in
Overall Length
1.22 in
Head Thickness
0.688 in
Overall Width
1.88 in

Details

Item
Box End Interchangeable Head 1-1/4",14m
Finish
Satin Chrome
SAE or Metric
SAE
Material
Alloy Steel
Type
Interchangeable Head
Drive Type
12 Point

Description

Box End Interchangeable Head 1-1/4 In.,14m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.