15/16" 72-Tooth 12 Point XL GearBox Double Box Ratcheting Wrench
Mfr # 85970
Zoro # G1948018
product price: $59.25
/eaKey Features
Finish
Full Polish Chrome
Number of Points
12
Overall Length
18.03 in
SAE or Metric
SAE
Wrench Style
XL Double Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85970
Zoro #
G1948018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18.03 in
Size
15/16"
Details
Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
XL Double Box
Material
Chrome Vanadium Steel
Item
Wrench,Rat Xl Gearbx Dbl Bx,15/16
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Description
Wrench,Rat Xl Gearbx Dbl Bx,15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.