Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gearwrench 17mm 12 Point Flex Head Ratcheting Combination Wrench 9917

17mm 12 Point Flex Head Ratcheting Combination Wrench (Discontinued)

  • Mfr # 9917
  • Zoro # G0427449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9917
Zoro #
G0427449
UPC #
082171099175
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Size
17mm
Head Size
17 mm
Wrench Length Style
Standard
Head Thickness
3/8 in, 7/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Flex Head, Open End
Material
Alloy Steel
Item
Combination Ratcheting Wrench,17mm
Min. Arc Swing
5 Degrees
Standards
ASME B107.100-2010 (B107.66)
Reversing
No
Head Type
Flexible
Handle Color
Silver
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Nonsparking
No
Tether Style
Tether Capable
Anti-Slip Design
Yes
Weight
0.43 lb
Box End Type
12-Point Box End
Insulated
No
Opening Type
Rounded
Measurement Type
Metric
Handle Type
One Piece
Head Offset Angle
0 Degrees , 15 Degrees
Ratcheting
Yes

Description

The GEARWRENCH 9917 17mm 12 Point Flex Head Ratcheting Combination Wrench is the perfect tool for your next project. It will make tightening and loosening fasteners easier. This wrench features a combination flex head open end, which allows you to access tight spaces with ease. The alloy steel wrench has a chrome finish and an overall length of 8 3/4 in. Its 12-point design provides optimal grip on bolts and nuts, making it the ideal tool for working with fasteners. This Gearwrench Combination Ratcheting Wrench is just what you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.