19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set
Mfr # 80791
Zoro # G8595181
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Number of Pieces
19
Includes
Ratchet, Flex Handle, Extension, Universal Joint, 15 Sockets
SAE or Metric
SAE
Features
Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places
Cutting Tools Included
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80791
Zoro #
G8595181
UPC #
099575807916
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size1
1/2 in
Description
Mechanics Tool Set,19 pcs.,1/2 In. Drive,6 pt., Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/2 in, Number of Pieces 19, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, For Fastener Sizes 3/8 in to 1-1/4 in, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.