This item is Discontinued.

Gearwrench 19mm 12 Point Stubby Flex Head Ratcheting Combination Wrench 9560

19mm 12 Point Stubby Flex Head Ratcheting Combination Wrench (Discontinued)

  • Mfr # 9560
  • Zoro # G0427570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9560
Zoro #
G0427570
UPC #
082171095603
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.433"
Size
19mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Stubby, Flex Head, Open End
Material
Alloy steel
Item
Combination Ratcheting Wrench,19mm

Description

Combination Ratcheting Wrench,19mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.