This item is Discontinued.

Gearwrench 22mm 12 Point Ratcheting Combination Wrench 9122

22mm 12 Point Ratcheting Combination Wrench (Discontinued)

  • Mfr # 9122
  • Zoro # G0427668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9122
Zoro #
G0427668
UPC #
082171091223
Country of Origin
China

Dimensions

Overall Length
11.476"
Size
22mm

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Open End
Item
Combination Ratcheting Wrench,22mm

Description

Combination Ratcheting Wrench,22mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.