Shop GEARWRENCH
See all product information
Create Account
3 Piece Interchangeable Tip Convertible Retaining Ring Plier Set with Tips
Mfr # 68-079G
Zoro # G8595997
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Features
For Use with Internal or External Retaining Rings, Replaceable Tips Are Locked Into Place with A Set Screw, Meets or Exceeds ASME B107.19-2004 and US Federal Spec. GGG-P-480E
Material
Alloy Steel
Overall Length
9.4 in
Includes
Straight 0.024", 0.038", 0.047", 0.070 15, 0.090", 0.108", 0.120 90, 0.038", 0.047", 0.090", 0.120"
Tether Capable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68-079G
- Zoro #
- G8595997
- UPC #
- 099575680793
- Country of Origin
- United States
- Features
- For Use with Internal or External Retaining Rings, Replaceable Tips Are Locked Into Place with A Set Screw, Meets or Exceeds ASME B107.19-2004 and US Federal Spec. GGG-P-480E
- Material
- Alloy Steel
- Includes
- Straight 0.024", 0.038", 0.047", 0.070 15, 0.090", 0.108", 0.120 90, 0.038", 0.047", 0.090", 0.120"
- Tether Capable
- No
- Wire Cutter
- No
- Number of Pieces
- 3
- Item
- Ret Ring Plier Set,3 pcs.,Convertible
- Insulated / Uninsulated
- Uninsulated
- Standards
- ASME B107.19-2004
- Wire Crimper
- No
- Handle Color
- Red
- Type
- Snap/Retaining Ring
Description
The GEARWRENCH 68-079G 3 Pc. Interchg Tip Conv Retaining Ring Plier Set with Tips is a must-have for anyone in the automotive industry. It's designed to be used on internal or external retaining rings and can be easily adjusted with its set screw. This plier set comes complete with three replaceable tips that are locked into place with a set screw. The GEARWRENCH 68-079G 3 Pc. Interchg Tip Conv Retaining Ring Plier Set with Tips is an ideal tool for your next project.