Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
Mfr # 51060100
Zoro # G823785709
product price:Â
$
1,129.99
/ea
Free Shipping & Returns
Key Features
Primary Scale Increments
5 cN-m
Torque Limiting Mechanism
Click-Type, Mechanical Clutch
Handle Shape
Straight
Includes Calibration Certification
Calibration Certificate Included
Rotation
Clockwise, Counterclockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51060100
- Zoro #
- G823785709
- UPC #
- 4018754141654
- Country of Origin
- Japan
Dimensions
- Overall Length
- 235 mm
- Drive Size
- 1/4 in
- Tip Size
- #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
- Wire Rope Length
- 235 mm
- Length
- 235 mm
Details
- Item
- Torque Screwdriver
- Primary Scale Increments
- 5 cN-m
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Handle Shape
- Straight
- Includes Calibration Certification
- Calibration Certificate Included
- Rotation
- Clockwise, Counterclockwise
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Series
- TORSIOMAX 775
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Replaceable Bit Capable
- Replaceable Bit
- Torque - Maximum
- 1,000 cN-m
- Extended Data Testing
- DIN EN ISO
- Includes Insulation
- Not Insulated
- Torque - Minimum
- 400 cN-m
- ESD Safety
- Not ESD Safe
- Measurement Type
- SAE
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 5 cN-m, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.