3/4" Drive 3/4" F x 1/2" M Impact Adapter
Mfr # 84888D
Zoro # G0436941
product price: $22.99
/eaKey Features
Product Type
Impact Adapter,3/4 in. F x 1/2 in. M
Magnetic/Nonmagnetic
Nonmagnetic
Overall Length
2.126 in
Drive Type
Square
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84888D
Zoro #
G0436941
UPC #
099575848889
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.126 in
Details
Item
Impact Adapter,3/4 in. F x 1/2 in. M
Product Type
Impact Adapter,3/4 in. F x 1/2 in. M
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
Square
Finish
Manganese Phosphate
ASME Standard
B107.1
Type
Adapter
Material
Chrome-Molybdenum (Cr-Mo)
Description
Impact Adapter,3/4 in. F x 1/2 in. M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.