3/8" Drive, 11mm Metric Socket, 12 Points, drive12pt Stndr, metric, 3/8in, 11mm

  • Mfr # 80487

  • Zoro # G0446559


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Drive Size
3/8"
Finish
Chrome plated
Overall Length
0.984"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80487
Zoro #
G0446559
UPC #
099575804878
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
11mm
Overall Length
0.984"

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Product Type
Socket,drive12pt Stndr,metric,3/8in,11mm
Drive Type
12 Point
Material
Alloy Steel
Type
Socket

Description

Socket,drive12pt Stndr,metric,3/8in,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.