Shop All Hand Ratchets
Gearwrench
3/8" Drive 120XP™ Flex Head Teardrop Ratchet 11-1/2"
Mfr # 81215P
Zoro # G0436007
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Teardrop
- Overall Length 11.47"
- Finish Full Polished Chrome
Product Information
- Brand Gearwrench
- MFR # 81215P
- Zoro # G0436007
- UPC # 099575012150
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 11.47" |
Head Width | 1.30 |
Head Height | 0.55 |
Details
Description
Full Polish Flex Teardrop Ratchet,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- BIG HORN 8 Inch Inside Caliper (19054)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (45KG88)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Head Ratchet 17" (81371T)
- GEARWRENCH 3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish (81269)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 5.13" L, Full Polish Chrome Finish (81011T)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- GEARWRENCH 3/8" Drive 90 Tooth Compact Head Ratchet - 8.4" (81220T)
- WERA 3/8" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 8-3/4" L, Satin Finish (05004033001)
- Gearwrench Hand Ratchets