Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 12mm Size, Metric Socket, 6 Points, Standard, 6 pt., 3/8"Dr, 12mm

  • Mfr # 84313N

  • Zoro # G7010801


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Drive Size
3/8"
Size
12mm
Overall Length
1.102"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84313N
Zoro #
G7010801
UPC #
00099575843136
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
12mm
Overall Length
1.102"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket

Description

Impact Socket,Standard,6 pt.,3/8 In.Dr,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.