Shop GEARWRENCH

General Purpose Impact Sockets, 3/4"

  • Mfr # 84506N
  • Zoro # G922920063

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Socket Depth
Standard
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Magnetic/Sparking
Non-Magnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84506N
Zoro #
G922920063
UPC #
099575000638
Country of Origin
China

Dimensions

Socket Depth
Standard
Socket Size
3/4 in
Drive Size
1/2 in
Wire Rope Length
1 39/64 in
Overall Length
1 39/64 in
Length
1 39/64 in

Details

Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Magnetic/Sparking
Non-Magnetic
Material
Chrome Molybdenum Alloy Steel
Socket Shape
6-Point
Item
General Purpose Impact Sockets
Includes Insulation
Not Insulated
Standards
ASME B107.2
Number of Points
6
Tether Status
Not Tether Capable
Finish
Black Oxide
Includes Thin Wall
No Thin Wall
Drive Type
Impact
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Measurement Type
SAE
Bolt Clearance
9/16 in
Shell Material
Chrome Molybdenum Alloy Steel

Description

General Purpose Impact Sockets, Socket Size 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1/2 in, SAE, Bolt Clearance 9/16 in, Standards ASME B107.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.