Zoro Homepage

3/8" Drive, 14mm Metric Socket, 12 Points, Deep, Metric, 3/8"Drive, 14mm

  • Mfr # 80528

  • Zoro # G7009593


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80528
Zoro #
G7009593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
14mm
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length

Description

Socket,Deep,Metric,12 pt.,3/8 In.Drive,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.