Zoro Homepage

3/8" Drive Beam Torque Wrench 0-800 in/lbs.

  • Mfr # 2956N

  • Zoro # G507466054


product price: $69.49
/ea

Key Features

Drive Type
Square
Finish
Full Polish Chrome
Overall Width
2 in
Tether Capable
No
Torque Range (Nm)
0 to 90 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2956N
Zoro #
G507466054
UPC #
099575029561
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Overall Length
16 in

Details

Item
Drive Beam Torque Wrench 0-800 in-lb
Drive Type
Square
Finish
Full Polish Chrome
Tether Capable
No
Torque Range (Nm)
0 to 90 Nm
Material
Alloy Steel
Torque Range (in.-lbs.)
0 to 800 in/lb

Description

Drive Beam Torque Wrench 0-800 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.