Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Universal Joint

  • Mfr # 80548N

  • Zoro # G0438186


product price: $16.29
/ea

Key Features

Type
Universal Joint
Overall Length
2.008 in
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Standards
ASME B107.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80548N
Zoro #
G0438186
UPC #
099575854866
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.008 in

Details

Item
Impact Universal Joint,3/8in Drive
Type
Universal Joint
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Standards
ASME B107.2

Description

Impact Universal Joint,3/8in Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.