This item is Discontinued.

Gearwrench 3/8" Drive Pass Thru® Hex Bit Metric Socket 4mm 89034

3/8" Drive Pass Thru® Hex Bit Metric Socket 4mm (Discontinued)

  • Mfr # 89034
  • Zoro # G0451635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89034
Zoro #
G0451635
UPC #
082171890345
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1.80"
Size
4mm

Details

Socket Type
Vortex Bit
Number of Points
6
Item
Hex Socket Bit
SAE or Metric
Metric
Category Type
Socket Bits
Tether Ready
No
Product Type
Vortex Bit Socket Hex,1/4 in.,4mm

Description

Vortex Bit Socket Hex,1/4 in.,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.