This item is Discontinued.

Gearwrench 3/8" Drive, SAE Dr Ratcheting Crowfoot Wrench, 3/8, 9/16in Ratcheting Open End, Full Polish Chrome 89123

3/8" Drive, SAE Dr Ratcheting Crowfoot Wrench, 3/8, 9/16in Ratcheting Open End, Full Polish Chrome (Discontinued)

  • Mfr # 89123
  • Zoro # G0431457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89123
Zoro #
G0431457
UPC #
099575891236
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Sizes
9/16"
Overall Length
1-21/32"
Head Size
9/16 in
Overall Width
1 1/4 in

Details

Item
Dr Ratcheting Crowfoot Wrench,3/8,9/16in
Head Style
Ratcheting Open End
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ASME
Insulated
No
Nonsparking
No
Measurement Type
SAE
Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Hex
Weight
0.1 lb
Box End Type
6-Point Box End
Tether Style
Not Tether Capable
Ratcheting
Yes
Standard
Meets or Exceeds ASME Specification

Description

Dr Ratcheting Crowfoot Wrench,3/8,9/16in, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 9/16 in, Overall Length 1 21/32 in, Overall Width 1 1/4 in, Nonsparking No, Non-Magnetic No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.