3/8" Drive, SAE, SAE Ratcheting Crowfoot Wrench Set, 11PCS, Open End, Full Polish Chrome

  • Mfr # 89118

  • Zoro # G7032492


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Pieces
11
Includes
SAE Ratchetng Crowfoot Wrench Set,11pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89118
Zoro #
G7032492
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

Item
SAE Ratcheting Crowfoot Wrench Set,11PCS
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Pieces
11
Includes
SAE Ratchetng Crowfoot Wrench Set,11pcs.
Material
Alloy Steel
Head Style
Open End

Description

SAE Ratcheting Crowfoot Wrench Set,11PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.