10 pc. SAE Crowfoot Wrench Set, SAE Sizes, Heat Treated Alloy Steel
- Mfr # W453
- Zoro # G123310670
product price:Â
$
34.99
/ea
Key Features
Finish
Chrome Plated
SAE or Metric
SAE
Type
Crowfoot
Ratcheting
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W453
- Zoro #
- G123310670
- UPC #
- 39564104633
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set-Crowfoot
- Finish
- Chrome Plated
- SAE or Metric
- SAE
- Type
- Crowfoot
- Ratcheting
- No
- Material
- Steel
- Flex Head
- No
- Case Included
- No
- Grade
- Professional
- Color
- Silver
Description
The Performance Tool W453 Open End Crowfoot Wrench Set is the perfect solution for tackling hard-to-reach fasteners with ease. Made from heat-treated alloy steel and drop forged for ultimate strength and durability, this set is built to last. Its polished chrome plated finish protects against rust and corrosion, ensuring that your tools will look great for years to come. With SAE sizes ranging from 3/8-Inch to 1-Inch, this set is a must-have for any mechanic or DIY enthusiast. It's versatile and convenient, perfect for working in tight spaces where a regular wrench just won't cut it. The Performance Tool W453 Set is a reliable and convenient addition to your tool kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.