This item is Discontinued.

Gearwrench 3/8 in Drive, 16mm Specialty Metric Socket, 6 Points 3875D

3/8 in Drive, 16mm Specialty Metric Socket, 6 Points (Discontinued)

  • Mfr # 3875D
  • Zoro # G3894344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3875D
Zoro #
G3894344
UPC #
082171387548
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
1 17/64 in
Size
16mm
Socket Depth
Standard
Socket Sizes
16mm
Socket Size
16 mm
Wall Thickness
3/32 in

Details

Socket Type
Magnetic Oil Drain Plug
SAE or Metric
Metric
Number of Points
6
Material
Aluminum
Finish
Anodized
Output Type
Specialty
Drive Type
Hand
Features
Magnetic
Tether Capable
Tether Capable
Item
Oil Drain Plug Socket
Standards
B107.110
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Non-Magnetic
No
Bolt Clearance
3/16 in
Socket Shape
6-Point
Insulated
No
Tether Ready
No

Description

Oil Drain Plug Socket, Hand, Anodized, 6-Point, Socket Size 16 mm, Bolt Clearance 3/16 in, Drive Size 3/8 in, Impact Rated No, Aluminum, Metric, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, B107.110, No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.