This item is Discontinued.

Gearwrench 40 Piece Ratcheting Screwdriver Set 8940

40 Piece Ratcheting Screwdriver Set (Discontinued)

  • Mfr # 8940
  • Zoro # G0931973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8940
Zoro #
G0931973
UPC #
082171089404
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
4 in to 9 in
Sizes Included
(12) Hex, (4) Phillips, (6) Slotted, (8) Torx(R)

Details

Item
Multi-Bit Screwdriver Set
Bit Style
Hex, Phillips, Slotted, Torx(R)
Number of Pieces
40
Includes
(2) Magnetic Bit Shaft: 3-1/2 in, (2) Socket Shafts: 3-1/2 in, (3) Handles: Straight, 11 in Flex Bit Shaft, 11 in Flex Socket Shaft, 6 in, Plastic Bit Holder, Shaft Adapter 1/4 in to 1/4 in, Stubby, T-Handle
Finish
Chrome
Handle Design
Ergonomic
Driver Type
30-in-1
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Crosspoint, Hex, Slotted, Star
Screwdriver Bit Material
S2 Steel
Handle Material
Multi-Component
Shank Material
Steel
Single End/Double End
Single End
Nonsparking
No
Ratcheting
Yes
Primary Application
General Purpose
Screwdriver Tip Style
Hex/Phillips/Slotted/Torx(R)
Shank Type
Solid
Tether Capable
Tether Capable
Bit Retainer Type
Magnetic
Tether Style
Tether Capable
Container Type
None

Description

GearWrench's 8940 30-in-1 Multi-Bit Screwdriver Set is a complete set of 40 bits for your needs. It includes hex, Phillips, slotted and Torx bits to handle general purpose tasks around the house or on the job site. This 30-in-1 multi bit screwdriver set comes with hex, Phillips, slotted and Torx bits that can be used in a variety of applications. The tip style group includes crosspoint, hex, slotted and star types. Each bit has an overall length ranging from 4 in to 9 in., depending on the size you need for your project. The driver type is 30 in 1 which means you have access to multiple tools without changing bits. GearWrench's 8940 30-in 1 Multi Bit Screwdriver Set will provide you with the most comprehensive selection of bits so that all your jobs are handled with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.