44 Piece 90T SAE/Metric Combination Ratcheting Wrench & Long Arm Hex Key Set with Foam Storage Tray

  • Mfr # 86528

  • Zoro # G210877840


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE/Metric
Number of Pieces
44
Overall Length
21.5 in
Standards
ASME
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86528
Zoro #
G210877840
UPC #
099575865282
Country of Origin
China

Dimensions

Overall Length
21.5 in
Overall Width
13.46 in

Details

Measurement Type
SAE/Metric
Number of Pieces
44
Standards
ASME
Material
Alloy Steel
Drive Type
12 Point
Type
Wrenches

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 44, Range of Head Sizes 1/4 to 13/16 in, Head Offset Angle 15 Degrees , Standard, Tray, SAE/Metric, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Hex, Opening Angle (Deg.) 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.