Gearwrench

5 Piece 3/4" Drive Hex Bit Impact Metric Socket Set


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • Measurement Type Metric
  • Finish Manganese Phosphate
  • SAE or Metric Metric
  • Number of Pieces 5
See all product information

Product Information

Dimensions

Drive Size 3/4"

Details

Measurement Type Metric
Finish Manganese Phosphate
SAE or Metric Metric
Number of Pieces 5
Includes (5) 3/4" Drive Hex Bit Impact Metric Socket Set, Social Rail
Item Drive Hex Bit Impact Socket Set

Description

Hex Bit Impact Socket Set,5 pcs.,3/4 In. Drive,Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.