Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set

  • Mfr # 9570

  • Zoro # G0428097


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Flexible Head, Stubby, Open End
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9570
Zoro #
G0428097
UPC #
082171095702
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"

Details

Finish
Full Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Flexible Head, Stubby, Open End
Material
Alloy steel
Includes
(7) Stubby Flex Head Ratcheting Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Item
Combination Ratcheting Wrench,7 pc.,SAE
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point

Description

Combination Ratcheting Wrench,7 pc.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.