81217 Drive Adapter, 1/4, 3/8, 1/2 in Drive, Chrome
- Mfr # 81217G
- Zoro # G622914089
product price:Â
$
30.29
/ea
Key Features
Lock Type
Ball Detent
Material
Alloy Steel
Includes
1/4 in F x 3/8 in M 3/8 in F x 1/4 in M 3/8 in F x 1/2 in M 1/2 in F x 3/8 in M Adapters and Socket Rail
Drive Size
1/4 3/8 1/2 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81217G
- Zoro #
- G622914089
- UPC #
- 099575012174
- Country of Origin
- Viet Nam
Dimensions
- Drive Size
- 1/4 3/8 1/2 in
Details
- Lock Type
- Ball Detent
- Material
- Alloy Steel
- Includes
- 1/4 in F x 3/8 in M 3/8 in F x 1/4 in M 3/8 in F x 1/2 in M 1/2 in F x 3/8 in M Adapters and Socket Rail
- Finish
- Chrome
Description
The GearWrench chrome adapter set allows you to use different size ratchets, sockets and extensions getting your job done quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.