Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Cr-Mo Thin wall Impact Socket
- Mfr # 443816
- Zoro # G023580685
product price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443816
- Zoro #
- G023580685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 443816 Impact Socket Designed for high-torque impact work, this 1/2in drive 16mm thin wall impact socket balances strength with access in tighter clearances. The 38mm (1.5in) overall length supports controlled handling while staying compact for confined fastener locations. Built from Chromium Molybdenum alloy steel, it's engineered for durability and resistance to corrosion in demanding shop conditions. Clear, permanently stamped size markings help keep sets organized and reduce time spent verifying the correct socket. Key Benefits 1/2in drive 16mm thin wall profile improves access in tight spaces. Compact 38mm (1.5in) overall length supports controlled positioning and reach. Chromium Molybdenum alloy steel delivers high strength for impact applications. Anti-corrosive material properties help maintain long-term reliability in harsh environments. Oil-quenched heat treatment improves core strength for professional-duty performance. Matte black oxide coating creates a tough exterior suitable for repeated impact use. Permanently stamped size markings enable fast identification and better tool organization. SKU: 443816. A practical choice for technicians who need a durable, clearly marked impact socket with a thin wall design and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.