This item is Discontinued.

Gearwrench 8mm 72-Tooth 12 Point XL Ratcheting Combination Wrench 85008D

8mm 72-Tooth 12 Point XL Ratcheting Combination Wrench (Discontinued)

  • Mfr # 85008D
  • Zoro # G0930038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85008D
Zoro #
G0930038
UPC #
82171850080
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in

Details

Finish
Chrome
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Style
XL Combination, Open End
Number of Geared Teeth
72
Tether Style
Tether Capable
Min. Arc Swing
5 Degrees

Description

Ratcheting Combination Wrench, Chrome, Overall Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.