9mm x 12mm Box End Interchangeable Head 19mm
Mfr # 89552
Zoro # G507466108
product price: $14.29
/eaKey Features
Head Width
1.22 in
Size
19 mm
Overall Length
1.95 in
Material
Alloy Steel
Type
Interchangeable Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89552
Zoro #
G507466108
UPC #
099575895524
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.22 in
Size
19 mm
Overall Length
1.95 in
Head Thickness
0.519 in
Details
Item
Box End Interchangeable Head 19mm,9mm
Material
Alloy Steel
Type
Interchangeable Head
SAE or Metric
Metric
Finish
Satin Chrome
Drive Type
12 Point
Description
Box End Interchangeable Head 19mm,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.