
Extension 12", 3/8"Dr
Mfr # 81244
Zoro # G7043141
product price: $16.15
/eaKey Features
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE
Output Drive Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81244
Zoro #
G7043141
UPC #
-
Country of Origin
China
Dimensions
Output Drive Size
3/8"
Details
Item
Extension
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE
Description
Extension 12 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.