Shop GEARWRENCH

27 Piece 1/4" Drive Pass-Thru 6 Point Standard SAE/Metric Mechanics Tool Set

  • Mfr # 891427

  • Zoro # G3201549


product price:  $93.49
/ea

Key Features

SAE or Metric
SAE, Metric
Finish
Full Polish Chrome
Size
5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Wrench Style
Locking Flex, Standard
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
891427
Zoro #
G3201549
UPC #
082171891427
Country of Origin
China

Dimensions

Size
5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Standard Socket Style/Size
1/2 in, 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 3.5 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in
Drive Size
1/4 in
Socket Size Range
3.5 mm to 13 mm, 5/32 in to 9/16 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 3.5 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Sizes
3 1/2 mm, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in

Details

Item
Gear Wrench Ratchet Set
SAE or Metric
SAE, Metric
Finish
Full Polish Chrome
Wrench Style
Locking Flex, Standard
Number of Points
6
Number of Pieces
27
Measurement Type
Metric, SAE
Flexible Head
Yes
Includes
(10) 1/4" Drive Pass Thru 6 Point Standard SAE Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16"; (13) 1/4" Drive Pass Thru 6 Point Standard Metric Socket: 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1)1/4" Drive Pass Thru Extension: 6"; (1) 1/4" Drive Pass Thru Quick-Release Adapter; (1) 1/4" Drive Pass Thru 72 Tooth XL Locking Flex Head Ratchet: 6-1/2"; (1) 1/4" Drive Pass Thru Extension: 3"
Socket Shape
6-Point
Includes Locking
Locking Included
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Box
Number of Standard Sockets
23
Includes Ratchets
Ratchets Included
Arc Swing - Minimum
5 Degrees
Includes Drive Tools
Drive Tools Included
Includes Wrenches
Wrenches Not Included
Standards
ASME
Number of Geared Teeth
72
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Ratchets
1
Material
Alloy Steel
Grip Style
Cushion
Number of Bits
13
Includes Thin Wall
Thin Wall

Description

Socket Wrench Set, Standard Socket Count/Style (27) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 3.5 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in, Deep Socket Count/Style Not Applicable, Drive Size 1/4 in, Alloy Steel, Full Polish Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.